Thomas and Betts IPC4141 Insulation Piercing Connector, 4/0 to 1/0 AWG Main, 4/0 to 1/0 AWG Tap | Graybar Store
     
Thomas and Betts - Insulation Piercing Connector, 4/0 to 1/0 AWG Main, 4/0 to 1/0 AWG Tap - IPC4141
+ / - Hover over image to Zoom
Other Views

    Insulation Piercing Connector, 4/0 to 1/0 AWG Main, 4/0 to 1/0 AWG Tap

    Manufacturer: Thomas and Betts
    Manufacturer #: IPC4141
    SKU: 88034190
    $34.55
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:2
    Tap Conductor Size:4/0-1/0 AWG, 95-50 MM sq.
    Wire Size:4/0-1/0 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # IPC4141
    • No. of Ports 2
    • UNSPSC 39121409
    • Tap Conductor Size 4/0-1/0 AWG, 95-50 MM sq.
    Product Overview:
    Type IPC - Talon Insulation Piercing Connector for Conductor Range Main: 4/0-1/0 AWG, 95-50 MM sq., Tap: 4/0-1/0 AWG, 95-50 MM sq.