Brady IP-R4302 IP Enabled Ribbons, 2.36 in. W x 984 ft. L | Graybar Store
     
Brady - IP Enabled Ribbons, 2.36 in. W x 984 ft. L - IP-R4302
+ / - Hover over image to Zoom
Other Views

    IP Enabled Ribbons, 2.36 in. W x 984 ft. L

    Manufacturer: Brady
    Manufacturer #: IP-R4302
    SKU: 25409723
    $131.10
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Length:984 ft.
    Width:2.36 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # IP-R4302
    • Color Black
    • UNSPSC 45101711
    • Length 984 ft.
    • Width 2.36 in.
    • For Use With BRADY IP® Series Label Printer
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    IP-Enabled ribbons come spooled on a specially designed core that includes a Smart Cell RFID tag that communicates with the Brady IP® industrial label printer.
    One-color ribbon for printing a single color onto a label.R4300 Series Ribbons offers strong environmental resistance against smearing and chemicals when printed on the appropriate Brady® label material.Recommended for printing on paper and films that have a matte or rough surface, such as B-427 Self-Laminating Vinyl and B-499 Nylon Cloth from Brady®.The Brady IP® industrial label printer status monitor shows the printer and material information on the user's PC.