Arecont Vision AV3455DN-F IP Megapixel Camera | Graybar Store
Arecont Vision - IP Megapixel Camera - AV3455DN-F
+ / - Hover over image to Zoom
Other Views

    IP Megapixel Camera

    Manufacturer: Arecont Vision
    Manufacturer #: AV3455DN-F
    SKU: 25685748
    $0.00
    Checking Pricing
         
    Camera Type:IP Megapixel
    Camera Range:3 Mpixels
    Resolution:2048 x 1536
    Additional Features:Integrated Microphone
    Dimensions:4 Dia x 3.1 H in
    Brand or Series:MicroDome
    Focal Length:4 mm
    Color:Black/White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arecont Vision
    • Manufacturer # AV3455DN-F
    • Color Black/White
    • Dimensions 4 Dia x 3.1 H in
    • UNSPSC 46171600
    • Additional Features Integrated Microphone
    • Brand or Series MicroDome
    • Camera Type IP Megapixel
    • Focal Length 4 mm
    • Camera Range 3 Mpixels
    • Resolution 2048 x 1536
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    MicroDome® IP Megapixel Camera, Camera Type: IP Megapixel, Resolution: 2048 x 1536, Dimensions: 4 Dia x 3.1 H in, Focal Length: 4 mm, Black/White