Arecont Vision AV5225PMIR-S Arecont Vision Outdoor Network IR Dome Camera, White | Graybar Store
     
Arecont Vision - Arecont Vision Outdoor Network IR Dome Camera, White - AV5225PMIR-S
+ / - Hover over image to Zoom
Other Views

    Arecont Vision Outdoor Network IR Dome Camera, White

    Manufacturer: Arecont Vision
    Manufacturer #: AV5225PMIR-S
    SKU: 25802917
    $940.67
    Checking Pricing
         
    Camera Type:2 IP Megapixel Bullet
    Camera Range:5 Mpixels
    Resolution:2592 x 1944
    Additional Features:SDHC Card Slot for Onboard Storage
    Dimensions:4.7 H x 4.7 W x 11.1 D in
    Brand or Series:MegaView 2
    Focal Length:3.6 to 9 mm
    Voltage (Volts):24; 12 to 48
    Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arecont Vision
    • Manufacturer # AV5225PMIR-S
    • Color White
    • Dimensions 4.7 H x 4.7 W x 11.1 D in
    • Voltage (Volts) 24; 12 to 48
    • UNSPSC 46171600
    • Additional Features SDHC Card Slot for Onboard Storage
    • Brand or Series MegaView 2
    • Camera Type 2 IP Megapixel Bullet
    • Focal Length 3.6 to 9 mm
    • Camera Range 5 Mpixels
    • Resolution 2592 x 1944
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    AV5225PMIR-S