Arecont Vision AV2226PMTIR-S Megaview 2 Series Indoor/Outdoor Vandal-Resistant IR Day/Night Bullet IP Camera | Graybar Store
     
Arecont Vision - Megaview 2 Series Indoor/Outdoor Vandal-Resistant IR Day/Night Bullet IP Camera - AV2226PMTIR-S
+ / - Hover over image to Zoom
Other Views

    Megaview 2 Series Indoor/Outdoor Vandal-Resistant IR Day/Night Bullet IP Camera

    Manufacturer: Arecont Vision
    Manufacturer #: AV2226PMTIR-S
    SKU: 25802912
    $0.00
    Checking Pricing
         
    Camera Type:IP Megapixel Bullet
    Camera Range:1080 Mpixels
    Resolution:1920 x 1080
    Additional Features:User-Friendly Web Interface
    Dimensions:4.7 H x 4.7 W x 11.1 D in
    Brand or Series:MegaView 2
    Focal Length:8 to 22 mm
    Voltage (Volts):24; 12 to 48
    Color:Black/White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arecont Vision
    • Manufacturer # AV2226PMTIR-S
    • Color Black/White
    • Dimensions 4.7 H x 4.7 W x 11.1 D in
    • Voltage (Volts) 24; 12 to 48
    • UNSPSC 46171600
    • Additional Features User-Friendly Web Interface
    • Brand or Series MegaView 2
    • Camera Type IP Megapixel Bullet
    • Focal Length 8 to 22 mm
    • Camera Range 1080 Mpixels
    • Resolution 1920 x 1080
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    MegaView® MegaView® 2 IP Camera, Camera Type: IP Megapixel Bullet, Resolution: 1920 x 1080, Dimensions: 4.7 H x 4.7 W x 11.1 D in, Focal Length: 8 to 22 mm, Black/White