Arecont Vision AV1255PMIR-S MegaDome2 All-in-One Motorized P-Iris Lens True Day/Night IR Indoor/Outdoor Dome IP Camera | Graybar Store
     
Arecont Vision - MegaDome2 All-in-One Motorized P-Iris Lens True Day/Night IR Indoor/Outdoor Dome IP Camera - AV1255PMIR-S
+ / - Hover over image to Zoom
Other Views

    MegaDome2 All-in-One Motorized P-Iris Lens True Day/Night IR Indoor/Outdoor Dome IP Camera

    Manufacturer: Arecont Vision
    Manufacturer #: AV1255PMIR-S
    SKU: 25795035
    $782.96
    Checking Pricing
         
    Additional Features:Image Rotation for Better Coverage in Hallways and Corridors
    Dimensions:5.5 Dia x 4.92 H in
    Brand or Series:MicroDome 2
    Camera Range:1.2 Mpixels
    Resolution:1280 x 960
    Focal Length:3.9 mm
    Voltage (Volts):24; 12 to 48
    Camera Type:IP Megapixel
    Color:Black/White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arecont Vision
    • Manufacturer # AV1255PMIR-S
    • Color Black/White
    • Dimensions 5.5 Dia x 4.92 H in
    • Voltage (Volts) 24; 12 to 48
    • Additional Features Image Rotation for Better Coverage in Hallways and Corridors
    • Brand or Series MicroDome 2
    • Camera Type IP Megapixel
    • Focal Length 3.9 mm
    • Camera Range 1.2 Mpixels
    • Resolution 1280 x 960
    • ECCN EAR99
    Product Overview:
    MicroDome® 2 IP Camera, Camera Type: IP Megapixel, Resolution: 1280 x 960, Dimensions: 5.5 Dia x 4.92 H in, Focal Length: 3.9 mm, Black/White