Broan-NuTone AE80BF InVent™ Fan Finish Pack, 80 CFM, 1.5 Sones, Energy Star® | Graybar Store
     
Broan-NuTone - InVent™ Fan Finish Pack, 80 CFM, 1.5 Sones, Energy Star® - AE80BF
+ / - Hover over image to Zoom
Other Views

    InVent™ Fan Finish Pack, 80 CFM, 1.5 Sones, Energy Star®

    Manufacturer: Broan-NuTone
    Manufacturer #: AE80BF
    SKU: 25812387
    $57.92
    Checking Pricing
         
    Grill Size:11-3/8 L x 12 W in.
    Housing Dimensions:9-1/4 L x 10 W x 5-3/4 H in.
    CFM:80 CFM
    Use With:AE80BF Ventilation Fans
    Sones:1.5
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # AE80BF
    • CFM 80 CFM
    • Grill Size 11-3/8 L x 12 W in.
    • Housing Dimensions 9-1/4 L x 10 W x 5-3/4 H in.
    • Sones 1.5
    • Use With AE80BF Ventilation Fans
    • ECCN EAR99
    Product Overview:
    Broan® InVent Series InVent Sones Finish Pack, Housing Dimensions: 10 W x 9-1/4 L x 5-3/4 H in, CFM: 80, Grill Size: 12 W x 11-3/8 L in, Sones: 1.5