Broan-NuTone A80F InVent™ Fan Finish Pack, 80 CFM, 2.0 Sones | Graybar Store
     
Broan-NuTone - InVent™ Fan Finish Pack, 80 CFM, 2.0 Sones - A80F
+ / - Hover over image to Zoom
Other Views

    InVent™ Fan Finish Pack, 80 CFM, 2.0 Sones

    Manufacturer: Broan-NuTone
    Manufacturer #: A80F
    SKU: 25782871
    $78.60
    Checking Pricing
         
    Grill Size:11-3/8 L x 12 W in.
    Housing Dimensions:9-1/4 L x 10 W x 5-3/4 H in.
    CFM:80 CFM
    Use With:A80F Ventilation Fans
    Sones:2.0
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # A80F
    • CFM 80 CFM
    • Grill Size 11-3/8 L x 12 W in.
    • Housing Dimensions 9-1/4 L x 10 W x 5-3/4 H in.
    • Sones 2.0
    • Use With A80F Ventilation Fans
    • ECCN EAR99
    Product Overview:
    InVent Series InVent Sones Finish Pack, Housing Dimensions: 10 W x 9-1/4 L x 5-3/4 H in, CFM: 80, Grill Size: 12 W x 11-3/8 L in, Sones: 2