Wiremold (Legrand) 2917FO-WH Internal Elbow Fitting | Graybar Store
Wiremold (Legrand) - Internal Elbow Fitting - 2917FO-WH
+ / - Hover over image to Zoom
Other Views

    Internal Elbow Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 2917FO-WH
    SKU: 97123736
    $2.93
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:White
    Fitting Type:Internal Elbow
    Additional Features:RoHS
    Brand or Series:Uniduct 2700, 2800, 2900 Series
    Length:3-1/4 in.
    Use With:Uniduct 2900 Series Low-Voltage Latching Raceway
    Cover Type:Solid
    Material:PVC
    Bend Radius:1-1/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 2917FO-WH
    • UNSPSC 39131709
    • Additional Features RoHS
    • Bend Radius 1-1/4 in.
    • Body Type Angled
    • Brand or Series Uniduct 2700, 2800, 2900 Series
    • Color / Finish White
    • Cover Type Solid
    • Fitting Type Internal Elbow
    • Length 3-1/4 in.
    • Material PVC
    • Use With Uniduct 2900 Series Low-Voltage Latching Raceway
    • SKU Spec Sheet
      2917FO-WH Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wiremold® 2900 Internal Elbow Fitting, Fitting Type: Internal Elbow, White, PVC, Body Type: Angled, 3-1/4 in