Belden AX101441 Interface Single Gang Faceplate, 6-Port, White | Graybar Store
     
Belden - Interface Single Gang Faceplate, 6-Port, White - AX101441
+ / - Hover over image to Zoom
Other Views

    Interface Single Gang Faceplate, 6-Port, White

    Manufacturer: Belden
    Manufacturer #: AX101441
    SKU: 99712565
    $2.76
    Checking Pricing
         
    Color:White
    No. of Ports:6
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX101441
    • Color White
    • Mounting Style Flush Mount
    • Type Interface Plates
    • No. of Ports 6
    • UNSPSC 43191600
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    White 6-port single gang faceplate.
    • Compatible with 10GX, Cat 6+ and Cat 5e MDVO-Style modular jacks and MDVO Multimedia modules
    • Mounts flush to the wall