Leviton MZD20-102 Integrated Room Controller, Dimming, LED Lighting Applications, 2 Relay, 2 Zone | Graybar Store
     
Leviton - Integrated Room Controller, Dimming, LED Lighting Applications, 2 Relay, 2 Zone - MZD20-102
+ / - Hover over image to Zoom
Other Views

    Integrated Room Controller, Dimming, LED Lighting Applications, 2 Relay, 2 Zone

    Manufacturer: Leviton
    Manufacturer #: MZD20-102
    SKU: 25092783
    $399.11
    Checking Pricing
         
    Color:White
    Switch Type:Manual or Auto
    Use With:Commercial Room Control; Emergency Systems; OPP20 Super Duty Power Pack
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # MZD20-102
    • Color White
    • UNSPSC 39112401
    • Switch Type Manual or Auto
    Product Overview:
    Integrated Room Control, Switch Type: Manual or Auto, Use With: Commercial Room Control; Emergency Systems; OPP20 Super Duty Power Pack