Intermatic INT12-USBM 12Circuit Astronomic Energy Timer, 12 SPDT | Graybar Store
     
Intermatic - 12Circuit Astronomic Energy Timer, 12 SPDT - INT12-USBM
+ / - Hover over image to Zoom
Other Views

    12Circuit Astronomic Energy Timer, 12 SPDT

    Manufacturer: Intermatic
    Manufacturer #: INT12-USBM
    SKU: 25762658
    $2,221.32
    Checking Pricing
         
    Color:Steel
    Enclosure Type (Nema):NEMA 3R
    No. of Circuits:12
    Amps:30A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # INT12-USBM
    • Color Steel
    • Amps 30A
    • Enclosure Type (Nema) NEMA 3R
    • No. of Circuits 12
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    12-Circuit 365-Day Astronomic energy timer. Type 3R , 30 Amps, circuits 12, SPDT.