Graybar Vendor INT-SPACER-6X2 Intermediate Spacer, for PVC Conduit, 6 x 2 in. | Graybar Store
     
Graybar Vendor - Intermediate Spacer, for PVC Conduit, 6 x 2 in. - INT-SPACER-6X2
+ / - Hover over image to Zoom
Other Views

    Intermediate Spacer, for PVC Conduit, 6 x 2 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: INT-SPACER-6X2
    SKU: 96025585
    $1.39
    Checking Pricing
         
    Width (Inches) x Separation (Inches):6 in. x 2 in.
    Width:6 x 2 in.
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # INT-SPACER-6X2
    • Color Black
    • Type Spacer
    • UNSPSC 39131700
    • Connection Type Interlocking
    • Finish Natural
    • Materials Plastic
    • Width 6 x 2 in.
    • Width (Inches) x Separation (Inches) 6 in. x 2 in.
    • For Use With PVC Conduit
    • ECCN EAR99
    Product Overview:
    Intermediate spacer is 6 x 2 inch. Spacer is for use with PVC conduit. Duct spacer is non-metallic.