Burndy SN18 Insulink™ Butt Splice | Graybar Store
Burndy - Insulink™ Butt Splice - SN18
+ / - Hover over image to Zoom
Other Views

    Insulink™ Butt Splice

    Manufacturer: Burndy
    Manufacturer #: SN18
    SKU: 88048198
    $1.56
    Checking Pricing
         
    Wire Size:22 to 18 AWG
    Color:Red
    Material:Tin Plated Copper
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # SN18
    • Color Red
    • UNSPSC 39121449
    • Insulation Material Nylon
    • Wire Size 22 to 18 AWG
    Product Overview:
    Red nylon butt splice for 22 to 18 AWG.
    Insulink™ Butt Splice:
    • For heavy duty application requirements
    • Smooth funnel entry provides easy wire insertion
    • Window position locator for full cycle ratchet tool crimp provides proper tool/connector alignment for crimp
    • Nylon insulation offers high dielectric strength and stability in oily environmental conditions
    • Maintains a high quality connection in demanding applications
    • Nylon is locked into position so the connector will not move