Hubbell Wiring Device - Kellems MB2003W Insulgrip Pin and Sleeve Back Box, For 200A 2 in. NPT Hub, 4-Way Angled | Graybar Store
     
Hubbell Wiring Device - Kellems - Insulgrip Pin and Sleeve Back Box, For 200A 2 in. NPT Hub, 4-Way Angled - MB2003W
+ / - Hover over image to Zoom
Other Views

    Insulgrip Pin and Sleeve Back Box, For 200A 2 in. NPT Hub, 4-Way Angled

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: MB2003W
    SKU: 98290654
    $360.48
    Checking Pricing
         
    Hub Size (Inches):2 in. NPT
    Use With:200A Devices
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # MB2003W
    • UNSPSC 39121332
    • Hub Size (Inches) 2 in. NPT
    • Materials Aluminum
    • Use With 200A Devices
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Insulgrip Pin and Sleeve Back Box, For 200A 2 in. NPT Hub, 4-Way Angled, Mounting Screws Included, Gray Cast Aluminum
    45 Degree Angled 4-Way; UL514