Hubbell Wiring Device - Kellems HBL5466C Insulgrip® Straight Blade Plug, 20A, 250V, 2P3W, VARI-SIZE Adjustable Cord Clamp, Cord Dia. 0.230 to 0.720 in., Black/White | Graybar Store
     
Hubbell Wiring Device - Kellems - Insulgrip® Straight Blade Plug, 20A, 250V, 2P3W, VARI-SIZE Adjustable Cord Clamp, Cord Dia. 0.230 to 0.720 in., Black/White - HBL5466C
+ / - Hover over image to Zoom
Other Views

    Insulgrip® Straight Blade Plug, 20A, 250V, 2P3W, VARI-SIZE Adjustable Cord Clamp, Cord Dia. 0.230 to 0.720 in., Black/White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5466C
    SKU: 95005492
    $28.68
    Checking Pricing
         
    NEMA Rating:NEMA 6-20P
    Amperage:20A
    Voltage Rating:250V
    Color:Black/White
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5466C
    • Color Black/White
    • Amperage 20A
    • UNSPSC 39121402
    • Materials Nylon
    • NEMA Rating NEMA 6-20P
    • Voltage Rating 250V
    • SKU Spec Sheet
      HBL5466C Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Insulgrip® black/white nylon 20A 250V 2P3W NEMA 6-20P straight blade plug for 0.230 to 0.720 in. dia. cord.