Hubbell Wiring Device - Kellems HBL61CM64BK Insulgrip® Black Nylon 15A 125V Weatherproof Straight Blade Flanged Inlet With Lift Cover and Multiple Drive Screws | Graybar Store
     
Hubbell Wiring Device - Kellems - Insulgrip® Black Nylon 15A 125V Weatherproof Straight Blade Flanged Inlet With Lift Cover and Multiple Drive Screws - HBL61CM64BK
+ / - Hover over image to Zoom
Other Views

    Insulgrip® Black Nylon 15A 125V Weatherproof Straight Blade Flanged Inlet With Lift Cover and Multiple Drive Screws

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL61CM64BK
    SKU: 92078275
    $74.09
    Checking Pricing
         
    Color:Black
    NEMA Rating:NEMA 5-15P
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL61CM64BK
    • Color Black
    • UNSPSC 39121406
    • NEMA Rating NEMA 5-15P
    Product Overview:
    Marine Straight Blade Male Inlet, Weatherproof, 15A, 125V, 2P3W, NEMA 5-15P, Black
    Connection: Screw Terminals; Material: Thermoplastic/Composite; Standard: NEMA WD1 and WD5, UL498