Hubbell Wiring Device - Kellems HBL8315C Insulgrip® 20A 125V 2P3W Hospital Grade Straight Blade Plug, Black and White | Graybar Store
     
Hubbell Wiring Device - Kellems - Insulgrip® 20A 125V 2P3W Hospital Grade Straight Blade Plug, Black and White - HBL8315C
+ / - Hover over image to Zoom
Other Views

    Insulgrip® 20A 125V 2P3W Hospital Grade Straight Blade Plug, Black and White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL8315C
    SKU: 95005455
    $20.49
    Checking Pricing
         
    Color:Black and White
    NEMA Rating:NEMA 5-20P
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL8315C
    • Color Black and White
    • UNSPSC 39121402
    • NEMA Rating NEMA 5-20P
    Product Overview:
    Hubbell Wiring Device Kellems, Straight Blade Devices, Male Plug,Insulgrip, Hospital Grade, Straight, 2-Pole 3-Wire Grounding, 20A 125V,5-20P, Black and White, Single Pack
    NEMA WD1 and WD5, UL498