Hubbell Wiring Device - Kellems HBL8315CAT Insulgrip® 20A 125V 2P3W Hospital Grade Straight Blade 8-Position Angle Plug With Transparent Housing | Graybar Store
     
Hubbell Wiring Device - Kellems - Insulgrip® 20A 125V 2P3W Hospital Grade Straight Blade 8-Position Angle Plug With Transparent Housing - HBL8315CAT
+ / - Hover over image to Zoom
Other Views

    Insulgrip® 20A 125V 2P3W Hospital Grade Straight Blade 8-Position Angle Plug With Transparent Housing

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL8315CAT
    SKU: 95005454
    $37.83
    Checking Pricing
         
    Color:Transparent
    NEMA Rating:5-20P
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL8315CAT
    • Color Transparent
    • UNSPSC 39121402
    • NEMA Rating 5-20P
    Product Overview:
    Hubbell Wiring Device Kellems, Straight Blade Devices, Male Plug,Insulgrip, Hospital Grade, Angled, 2-Pole 3-Wire Grounding, 50A 125V, 5-20P, Clear, Single Pack
    NEMA WD1 and WD5, UL498