Hubbell Wiring Device - Kellems HBL8215CT Insulgrip® 15A 125V 2P3W Hospital Grade Straight Blade Plug, Transparent Housing | Graybar Store
     
Hubbell Wiring Device - Kellems - Insulgrip® 15A 125V 2P3W Hospital Grade Straight Blade Plug, Transparent Housing - HBL8215CT
+ / - Hover over image to Zoom
Other Views

    Insulgrip® 15A 125V 2P3W Hospital Grade Straight Blade Plug, Transparent Housing

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL8215CT
    SKU: 95005457
    $19.23
    Checking Pricing
         
    Color:Transparent
    NEMA Rating:5-15P
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL8215CT
    • Color Transparent
    • UNSPSC 39121402
    • NEMA Rating 5-15P
    Product Overview:
    Hubbell Wiring Device Kellems, Straight Blade Devices, Male Plug,Insulgrip, Hospital Grade, Straight, 2-Pole 3-Wire Grounding, 15A 125V,5-15P, Clear, Single Pack
    NEMA WD1 and WD5, UL498