Bridgeport Fittings 259-SRTI Compression Connector, Steel, EMT Conduit, Insulated Throat, Raintight, 4 in. | Graybar Store
     
Bridgeport Fittings - Compression Connector, Steel, EMT Conduit, Insulated Throat, Raintight, 4 in. - 259-SRTI
+ / - Hover over image to Zoom
Other Views

    Compression Connector, Steel, EMT Conduit, Insulated Throat, Raintight, 4 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 259-SRTI
    SKU: 25234663
    $100.24
    Checking Pricing
         
    Additional Features:Connectors assembled with knockout gasket, no separate pieces to buy and stock
    Standard:cULus, Raintight, Concrete Tight
    Size:4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 259-SRTI
    • Size 4 in.
    • Application Used to connect EMT to box or enclosure. Concrete/Raintight. Insulated Throat - 105°C. Patented
    • Type Connector
    • UNSPSC 39121434
    • Additional Features Connectors assembled with knockout gasket, no separate pieces to buy and stock
    • Finish Zinc Electro Plated Finish
    • Materials Steel
    • Temperature Rating 105°C
    • Throat Type Insulated
    • For Use With EMT Conduit
    • Standard cULus, Raintight, Concrete Tight
    • SKU Spec Sheet
      259-SRTI Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Insulated Throat Rain Tight Compression Connector, Throat Type: Insulated, Steel, Trade Size (Inches): 4 in
    Connector, Compression, Steel, Insulated Throat - 105 Degree C, size 4"