Thomas and Betts RA484 Insulated Rectangular Ring | Graybar Store
Thomas and Betts - Insulated Rectangular Ring - RA484
+ / - Hover over image to Zoom
Other Views

    Insulated Rectangular Ring

    Manufacturer: Thomas and Betts
    Manufacturer #: RA484
    SKU: 90064580
    $799.20
    Checking Pricing
         
    Wire Size:22 to 18 AWG
    Color:Red
    Packaging:1000 per Pack
    Stud Size (Inches):6 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RA484
    • Color Red
    • UNSPSC 39121405
    • Finish Electro Tin Plated
    • Insulation Material Nylon
    • Materials Copper
    Product Overview:
    Sta-Kon® RA Insulated Rectangular Ring, Copper, Wire Size: 22 to 18 AWG, Electro Tin-Plated, Stud Size (Inches): 6 AWG, Red