Burndy BISR350 Insulated Inline Splicer/Reducer | Graybar Store
Burndy - Insulated Inline Splicer/Reducer - BISR350
+ / - Hover over image to Zoom
Other Views

    Insulated Inline Splicer/Reducer

    Manufacturer: Burndy
    Manufacturer #: BISR350
    SKU: 97099133
    $33.78
    Checking Pricing
         
    Wire Size:6 AWG to 350 kcmil
    Material:Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # BISR350
    • UNSPSC 39121427
    • Insulation Material Plastisol
    • Materials AL6061-T6 Aluminum Body
    • Wire Size 6 AWG to 350 kcmil
    Product Overview:
    Insulated inline splicer/reducer for 6 AWG to 350 kcmil wire.