Klein Tools D2000-48-INS Insulated High-Leverage Diagonal-Cutting Pliers - Angled Head | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Klein Tools - Insulated High-Leverage Diagonal-Cutting Pliers - Angled Head - D2000-48-INS
+ / - Hover over image to Zoom
Other Views

    Insulated High-Leverage Diagonal-Cutting Pliers - Angled Head

    Manufacturer: Klein Tools
    Manufacturer #: D2000-48-INS
    SKU: 93147675
    $98.97
    Checking Pricing
         
    Nose Type:Angled Nose
    Length:8-1/4 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # D2000-48-INS
    • Application ACSR, Screws, Nails and Most Hardened Wire
    • Type High-Leverage
    • UNSPSC 27112135
    • Finish Combination Polished Black Oxide Finish
    • Handle Color Orange
    • Handle Material High Dielectric Plastic
    Product Overview:
    Insulated High-Leverage Diagonal-Cutting Pliers - Angled Head Is 8-1/4 Long.