Klein Tools D2000-28-INS Insulated High-Leverage Diagonal-Cutting Pliers | Graybar Store
     
Klein Tools - Insulated High-Leverage Diagonal-Cutting Pliers - D2000-28-INS
+ / - Hover over image to Zoom
Other Views

    Insulated High-Leverage Diagonal-Cutting Pliers

    Manufacturer: Klein Tools
    Manufacturer #: D2000-28-INS
    SKU: 92142146
    $84.56
    Checking Pricing
         
    Nose Type:Tapered
    Additional Features:Flame Retardant and Impact Resistant Handle, Hot Riveted Joints
    Cutting Pattern:Diagonal-Cutting
    Handle Length (Inches):6-3/4 in.
    Jaw Length (Inches):13/16 in.
    Standard:IEC 60900 and ASTM F1505, 1000VAC/1500VDC
    Length:8-1/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # D2000-28-INS
    • Application ACSR, Screws, Nails and Most Hardened Wire
    • Type High-Leverage
    • UNSPSC 27112135
    • Additional Features Flame Retardant and Impact Resistant Handle, Hot Riveted Joints
    • Cutting Pattern Diagonal-Cutting
    • Finish Combination Polished Black Oxide
    • Handle Color Orange
    • Handle Length (Inches) 6-3/4 in.
    • Handle Material High-Dielectric Plastic
    • Jaw Length (Inches) 13/16 in.
    • Length 8-1/4 in.
    • Materials Induction Hardened Steel
    • Nose Type Tapered
    • For Use With ACSR, Screws, Nails, Most Hardened Wire
    • Handle Type Dual Insulated
    • Standard IEC 60900 and ASTM F1505, 1000VAC/1500VDC
    • SKU Spec Sheet
      D2000-28-INS Specification Sheet
      D2000-28-INS Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    8'' Insulated Diagonal Cutting Pliers, Individually tested to exceed the IEC 60900 and ASTM F1505 standards, for insulated tools, and clearly marked with the official 1000-volt rating symbol.