Newton Instrument Insulated Ground Bar Copper | Graybar Store
Newton Instrument - Insulated Ground Bar Copper
+ / - Hover over image to Zoom
Other Views

    Insulated Ground Bar Copper

    Manufacturer: Newton Instrument
         

    • Manufacturer Newton Instrument
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Dimensions (Inches)
    Length
    Thickness (Inches)
    Price
    0030580010
    88186799
    10 L x 1/4 D x 4 H
    10 in.
    1/4 in.
    $152.07 / EA
    SKU
    88186799
    Dimensions (Inches)
    10 L x 1/4 D x 4 H
    Length
    10 in.
    Thickness (Inches)
    1/4 in.
    $152.07 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    0030560010
    88186797
    20 L x 1/4 D x 4 H
    20 in.
    1/4 in.
    $178.64 / EA
    SKU
    88186797
    Dimensions (Inches)
    20 L x 1/4 D x 4 H
    Length
    20 in.
    Thickness (Inches)
    1/4 in.
    $178.64 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    0030590000
    88186800
    1/4 D x 12 L x 1 H
    12 in.
    1/4 in.
    $118.33 / EA
    SKU
    88186800
    Dimensions (Inches)
    1/4 D x 12 L x 1 H
    Length
    12 in.
    Thickness (Inches)
    1/4 in.
    $118.33 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock