Newton Instrument 0030590000 Insulated Ground Bar | Graybar Store
Newton Instrument - Insulated Ground Bar - 0030590000
+ / - Hover over image to Zoom
Other Views

    Insulated Ground Bar

    Manufacturer: Newton Instrument
    Manufacturer #: 0030590000
    SKU: 88186800
    $118.33
    Checking Pricing
         
    Dimensions (Inches):1/4 D x 12 L x 1 H
    Length:12 in.
    Thickness (Inches):1/4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Newton Instrument
    • Manufacturer # 0030590000
    • UNSPSC 31162800
    • Dimensions (Inches) 1/4 D x 12 L x 1 H
    • Length 12 in.
    • Thickness (Inches) 1/4
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Insulated Ground Bar, Length: 12 in, Copper