3M FV14-10Q Insulated Fork Terminal | Graybar Store
3M - Insulated Fork Terminal - FV14-10Q
+ / - Hover over image to Zoom
Other Views

    Insulated Fork Terminal

    Manufacturer: 3M
    Manufacturer #: FV14-10Q
    SKU: 25438192
    $6.96
    Checking Pricing
         
    Wire Size:16 to 14 AWG
    Color:Blue
    Packaging:25 per Bag
    Stud Size (Inches):10 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # FV14-10Q
    • Color Blue
    • UNSPSC 39121432
    • Finish Tin Plated
    • Insulation Material Vinyl
    • Materials Electrolytic Copper
    Product Overview:
    Highland™ FV14 Series Insulated Fork Terminal, Blue, Tin-Plated, Vinyl, Electrolytic Copper, Wire Size: 16 to 14 AWG