Panduit FSD84-12-C Insulated Ferrule | Graybar Store
Panduit - Insulated Ferrule - FSD84-12-C
+ / - Hover over image to Zoom
Other Views

    Insulated Ferrule

    Manufacturer: Panduit
    Manufacturer #: FSD84-12-C
    SKU: 99503557
    $58.47
    Checking Pricing
         
    Color:Blue
    Packaging:100 per Pack
    Wire Range:6 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FSD84-12-C
    • Color Blue
    • UNSPSC 39121409
    • Insulation Material Polypropylene
    • Materials Copper
    • Wire Range 6 AWG
    • Packaging 100 per Pack
    • SKU Spec Sheet
      FSD84-12-C Spec Sheet
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Insulated Ferrule, Wire Range: 6 AWG, Packaging: 100 per Pack, Copper, Blue