Panduit FIDT4X4BL Inside Diameter Corrugated Tubing | Graybar Store
Panduit - Inside Diameter Corrugated Tubing - FIDT4X4BL
+ / - Hover over image to Zoom
Other Views

    Inside Diameter Corrugated Tubing

    Manufacturer: Panduit
    Manufacturer #: FIDT4X4BL
    SKU: 99701998
    $28.16
    Checking Pricing
         
    Color:Black
    Size:4x4 in
    Fitting Type:2-Port Spillout
    Height (Inches):3.6 in.
    Dimensions:4.24 W x 4.23 L x 3.60 H in
    Length:4.23 in. L
    Width (Inches):4.24
    No. of Ports:2
    Material:ABS
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FIDT4X4BL
    • Color Black
    • Dimensions 4.24 W x 4.23 L x 3.60 H in
    • Size 4x4 in
    • No. of Ports 2
    • UNSPSC 39131705
    • Fitting Type 2-Port Spillout
    • Height (Inches) 3.6 in.
    • Length 4.23 in. L
    • Width (Inches) 4.24
    • Material ABS
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    The fiber routing 2-port spillout is used to route cable into one or two pieces of 1.5" (38mm) inside diameter split corrugated tubing. It is used with FRVT6X4YL, FRVT4X4YL, or FVT4X4YL. It is black and made of ABS plastic.
    The fiber routing 2-port spillout is used to route cable into one or two pieces of 1.5" (38mm) inside diameter split corrugated tubing. It is used with FRVT6X4YL, FRVT4X4YL, or FVT4X4YL. It is black and made of ABS plastic.