Panduit ICFX5WH-X Inside Corner Fitting, White, Pack 10 | Graybar Store
Panduit - Inside Corner Fitting, White, Pack 10 - ICFX5WH-X
+ / - Hover over image to Zoom
Other Views

    Inside Corner Fitting, White, Pack 10

    Manufacturer: Panduit
    Manufacturer #: ICFX5WH-X
    SKU: 96011220
    $3.13
    Checking Pricing
         
    Color / Finish:White
    Brand or Series:Pan-Way®
    Dimensions:1.10 W x 2.11 L x 0.64 H in
    Length:2.11 in.
    Use With:LDPH5 Raceway; LDS5 Raceway
    Fitting Type:Power Rated
    Color:White
    Material:ABS
    Height:0.64 in.
    Width:1.1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # ICFX5WH-X
    • Color White
    • Dimensions 1.10 W x 2.11 L x 0.64 H in
    • UNSPSC 39131709
    • Brand or Series Pan-Way®
    • Color / Finish White
    • Fitting Type Power Rated
    • Height 0.64 in.
    • Length 2.11 in.
    • Materials ABS
    • Series Power Rated Fittings
    • Width 1.1 in.
    • Material ABS
    • Use With LDPH5 Raceway; LDS5 Raceway
    • SKU Spec Sheet
      ICFX5WH-X Spec Sheet
    • ECCN EAR99
    • Country of Origin CR - Costa Rica
    Product Overview:
    Non-Metallic inside corner fitting for use with LDPH5 and LDS5 raceway, White, ABS, Length 2.11 in.
    Panduit Inside corner fitting for use on low voltage applications only and can be used with LD, LDP and LDS Raceways.