Cablofil (Legrand) INSERTPP300BL Cablofil Tray Insert | Graybar Store
Cablofil (Legrand) - Cablofil Tray Insert - INSERTPP300BL
+ / - Hover over image to Zoom
Other Views

    Cablofil Tray Insert

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: INSERTPP300BL
    SKU: 25841294
    $1,220.34
    Checking Pricing
         
    Color / Finish:Black Painted
    Width (Inches):12 in.
    Length:10 ft.
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # INSERTPP300BL
    • Type Tray Insert
    • UNSPSC 39131705
    • Color / Finish Black Painted
    • Length 10 ft.
    • Materials Carbon Steel
    • Width (Inches) 12 in.
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    Black painted, Plastic cable insert, 12 inch wide with 10 ft length.