Phoenix Contact 2715940 Terminal Block Insertion Bridge, Blue, 80-Position, 6.2 mm Pitch | Graybar Store
     
Phoenix Contact - Terminal Block Insertion Bridge, Blue, 80-Position, 6.2 mm Pitch - 2715940
+ / - Hover over image to Zoom
Other Views

    Terminal Block Insertion Bridge, Blue, 80-Position, 6.2 mm Pitch

    Manufacturer: Phoenix Contact
    Manufacturer #: 2715940
    SKU: 99536150
    $78.40
    Checking Pricing
         
    No. of Positions:80
    Color:Blue
    Pitch (Spacing):6.2 mm
    Packaging:1 Each
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2715940
    • Color Blue
    • Type Insertion
    • UNSPSC 39121400
    • No. of Positions 80
    • Packaging 1 Each
    • ECCN EAR99
    • Country of Origin DE - Germany
    • Pitch (Spacing) 6.2 mm
    Product Overview:
    Insertion Bridge, Packaging: 1 Each, Blue