Cablofil (Legrand) INSERT450PG Cablofil Tray Insert | Graybar Store
Cablofil (Legrand) - Cablofil Tray Insert - INSERT450PG
+ / - Hover over image to Zoom
Other Views

    Cablofil Tray Insert

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: INSERT450PG
    SKU: 25195943
    $105.41
    Checking Pricing
         
    Color / Finish:Pre-galvanized
    Length:10 ft.
    Quick Order:Y
    Width:18 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # INSERT450PG
    • Type Tray Insert
    • UNSPSC 39131705
    • Color / Finish Pre-galvanized
    • Length 10 ft.
    • Materials Carbon Steel
    • Width 18 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Pre-Galvanized cable tray insert, 18 inch wide with 10 ft length.