Lithonia Lighting INDX618 OS NEMA 4X Emergency Light, INDX Series, 6V, 18W, Grey | Graybar Store
     
Lithonia Lighting - NEMA 4X Emergency Light, INDX Series, 6V, 18W, Grey - INDX618 OS
+ / - Hover over image to Zoom
Other Views

    NEMA 4X Emergency Light, INDX Series, 6V, 18W, Grey

    Manufacturer: Lithonia Lighting
    Manufacturer #: INDX618 OS
    SKU: 25237513
    $0.00
    Checking Pricing
         
    Voltage Rating:6V
    Wattage:18W
    Color:Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # INDX618 OS
    • Color Grey
    • Type NEMA 4X
    • UNSPSC 39111709
    • Series INDX
    • Wattage 18W
    • Voltage Rating 6V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview: