GAI-Tronics 257-001 Industrial Telephone With Auto-Dialer, Standard | Graybar Store
     
GAI-Tronics - Industrial Telephone With Auto-Dialer, Standard - 257-001
+ / - Hover over image to Zoom
Other Views

    Industrial Telephone With Auto-Dialer, Standard

    Manufacturer: GAI-Tronics
    Manufacturer #: 257-001
    SKU: 99946070
    $945.48
    Checking Pricing
         
    Color:White
    Enclosure Dimensions (Inches):9.4W x 13.2H x 7.4D
    Material:High-Impact, Glass-Reinforced Polyester
    Additional Features:None
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GAI-Tronics
    • Manufacturer # 257-001
    • Color White
    • UNSPSC 43191500
    • Additional Features None
    • Enclosure Dimensions (Inches) 9.4W x 13.2H x 7.4D
    • Material High-Impact, Glass-Reinforced Polyester
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Industrial telephone with auto-dialer.
    • Auto dials up to 31 digits
    • Rugged weather-resistant design
    • NEMA Rating 3R
    • Anti-corrosive enclosure
    • Non-movable hookswitch
    • Six foot handset cord
    • Hearing aid compatible
    • Volume control handset
    • Noise-canceling microphone