Leviton 5262-SW Industrial Series Thermoplastic Self-Grounding 15A 125V Straight Blade Duplex Receptacle, White (Contractor Pack) | Graybar Store
     
Leviton - Industrial Series Thermoplastic Self-Grounding 15A 125V Straight Blade Duplex Receptacle, White (Contractor Pack) - 5262-SW
+ / - Hover over image to Zoom
Other Views

    Industrial Series Thermoplastic Self-Grounding 15A 125V Straight Blade Duplex Receptacle, White (Contractor Pack)

    Manufacturer: Leviton
    Manufacturer #: 5262-SW
    SKU: 97251123
    $32.60
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125V
    NEMA Rating:NEMA 5-15R
    Color:White
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5262-SW
    • Color White
    • Amperage 15A
    • UNSPSC 39121406
    • Ground Grounded
    • Materials Nylon; Thermoplastic Nylon
    • NEMA Rating NEMA 5-15R
    • Voltage Rating 125V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Industrial Series heavy duty specification grade white thermoplastic 15A 125V 2P3W NEMA 5-15R back and side 8 hole feed-thru wired self-grounding straight blade duplex receptacle (contractor pack).
    Leviton's line of Heavy-Duty Industrial Grade receptacles are engineered for fine appearance and top performance in demanding commercial and institutional applications using a durable, thermoplastic face and impact-resistant construction.