Leviton Industrial Series Thermoplastic Back and Side Wired Self-Grounding 15A 125V Straight Blade Single Receptacle, Heavy Duty Spec | Graybar Store
     
Leviton - Industrial Series Thermoplastic Back and Side Wired Self-Grounding 15A 125V Straight Blade Single Receptacle, Heavy Duty Spec
+ / - Hover over image to Zoom
Other Views

    Industrial Series Thermoplastic Back and Side Wired Self-Grounding 15A 125V Straight Blade Single Receptacle, Heavy Duty Spec

    Manufacturer: Leviton
         

    Leviton's line of Heavy-Duty Industrial Grade receptacles are engineered for fine appearance and top performance in demanding commercial and institutional applications using a durable, thermoplastic face and impact-resistant construction.

    • Manufacturer Leviton
    • Ground Grounded
    • Materials Nylon; Thermoplastic Nylon
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Amperage
    Voltage Rating
    NEMA Rating
    Color
    Number of Poles
    Number of Wires
    Price
    5261-W
    99501708
    15A
    125V
    NEMA 5-15R
    White
    2-Pole
    3-Wire
    $15.43 / EA
    SKU
    99501708
    Amperage
    15A
    Voltage Rating
    125V
    NEMA Rating
    NEMA 5-15R
    Color
    White
    Number of Poles
    2-Pole
    Number of Wires
    3-Wire
    $15.43 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    5261-I
    88156660
    15A
    125V
    NEMA 5-15R
    Ivory
    2-Pole
    3-Wire
    $15.43 / EA
    SKU
    88156660
    Amperage
    15A
    Voltage Rating
    125V
    NEMA Rating
    NEMA 5-15R
    Color
    Ivory
    Number of Poles
    2-Pole
    Number of Wires
    3-Wire
    $15.43 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    5261-R
    25640709
    15A
    125 V
    NEMA 5-15R/WD-6
    Red
    2-Pole
    3-Wire
    $31.01 / EA
    SKU
    25640709
    Amperage
    15A
    Voltage Rating
    125 V
    NEMA Rating
    NEMA 5-15R/WD-6
    Color
    Red
    Number of Poles
    2-Pole
    Number of Wires
    3-Wire
    $31.01 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    5261-GY
    88156654
    15A
    125 V
    NEMA 5-15R/WD-6
    Grey
    2-Pole
    3-Wire
    $31.01 / EA
    SKU
    88156654
    Amperage
    15A
    Voltage Rating
    125 V
    NEMA Rating
    NEMA 5-15R/WD-6
    Color
    Grey
    Number of Poles
    2-Pole
    Number of Wires
    3-Wire
    $31.01 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock