Tripp Lite 6SPDX-15 6 Outlet Industrial Power Strip, 15-ft. Cord | Graybar Store
     
Tripp Lite - 6 Outlet Industrial Power Strip, 15-ft. Cord - 6SPDX-15
+ / - Hover over image to Zoom
Other Views

    6 Outlet Industrial Power Strip, 15-ft. Cord

    Manufacturer: Tripp Lite
    Manufacturer #: 6SPDX-15
    SKU: 96044483
    $34.35
    Checking Pricing
         
    No. of Outlets:6 Outlet
    Length:12-1/2 in. L
    Additional Features:<ul><li>6SPDX-15 Power Strip</li><li>Warranty information</li><li>Instruction manual</li></ul>
    Color:Beige
    Dimensions:12.5 x 2.5 x 1.5
    Plug Configuration:NEMA 5-15P
    Amps:15A
    Voltage (Volts):120V AC
    Cord Length (Feet):15 ft.
    Material:Metal
    Receptacle Configuration:(6) NEMA 5-15R
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # 6SPDX-15
    • Color Beige
    • Dimensions 12.5 x 2.5 x 1.5
    • Voltage (Volts) 120V AC
    • Application Floor Mount; Power Distribution in Workbench; Wall Mount
    • Type Power Strip
    • UNSPSC 39121031
    • Additional Features
      • 6SPDX-15 Power Strip
      • Warranty information
      • Instruction manual
    • Amps 15A
    • Cord Length (Feet) 15 ft.
    • Length 12-1/2 in. L
    • No. of Outlets 6 Outlet
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration (6) NEMA 5-15R
    • Material Metal
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Waber-by-Tripp Lite 6-Outlet (77.6mm center-to-center spacing) Industrial Power Strip, 15-ft. Cord

    Tripp Lite's 6SPDX-15 Power Strip offers a convenient method of power distribution in workbench, wallmount or floor mount applications. Includes 6 NEMA 5-15R output receptacles with 1.505-in. center-to-center spacing, 15-foot AC line cord and keyhole mounting tabs for installation in a wide variety of applications. Corded, multi-outlet strip reduces cabling clutter and enables the connection of multiple electrical devices to a single AC wall socket. Unfiltered electrical pass-through makes the 6SPDX-15 ideal for distributing alternate waveform UPS or generator power. Features rugged metal housing, lighted power switch with integrated 15A resettable circuit breaker and attractive beige color scheme.

    PLUG/OUTLETS - Input: NEMA 5-15P/Output: 6 NEMA 5-15R

    ELECTRICAL - 120VAC, 50/60Hz, 15A (Requires standard NEMA 5-15R wall receptacle)

    FORMAT - Corded power distribution strip