Wiremold (Legrand) UL402BC Industrial Plug-In Outlet Center | Graybar Store
     
Wiremold (Legrand) - Industrial Plug-In Outlet Center - UL402BC
+ / - Hover over image to Zoom
Other Views

    Industrial Plug-In Outlet Center

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: UL402BC
    SKU: 95009273
    $100.49
    Checking Pricing
         
    No. of Outlets:16 Outlet
    Additional Features:2 1/2 in Center to Center Spacing
    Length:48 in.
    Cord Length (Feet):6 ft.
    Color:Black/Grey
    Dimensions:48 L in
    Plug Configuration:NEMA 5-15P
    Amps:15A
    Voltage (Volts):120
    Material:Aluminum
    Amperage Rating:15A
    Frequency Rating:60Hz
    Mounting Type:Snap Mount
    Receptacle Configuration:Single
    Voltage Rating:125V
    Phase:Single
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # UL402BC
    • Color Black/Grey
    • Dimensions 48 L in
    • Voltage (Volts) 120
    • Application Commercial, Office, Residential
    • UNSPSC 39121031
    • Additional Features 2 1/2 in Center to Center Spacing
    • Amperage Rating 15A
    • Amps 15A
    • Cord Length (Feet) 6 ft.
    • Length 48 in.
    • Mounting Type Snap Mount
    • No. of Outlets 16 Outlet
    • Phase Single
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration Single
    • Material Aluminum
    • Voltage Rating 125V
    • Frequency Rating 60Hz
    • SKU Spec Sheet
      UL402BC Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Sixteen outlets, lighted switch, rugged gray aluminum housing, 15A, 6' (1.8m) 14/3 SJT black cord with NEMA5-15 plug. Length 48" (1.2m). Receptacle center-to-center 2 1/2" (64mm). Snap-on, slide-off mounting.
    Sixteen outlets, lighted switch, rugged gray aluminum housing, 15A, 6' (1.8m) 14/3 SJT black cord with NEMA5-15 plug. Length 48" (1.2m). Receptacle center-to-center 2 1/2" (64mm). Snap-on, slide-off mounting.