Wiremold (Legrand) UL309BC Industrial Plug-In Outlet Center | Graybar Store
     
Wiremold (Legrand) - Industrial Plug-In Outlet Center - UL309BC
+ / - Hover over image to Zoom
Other Views

    Industrial Plug-In Outlet Center

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: UL309BC
    SKU: 25588292
    $78.46
    Checking Pricing
         
    No. of Outlets:9 Outlet
    Additional Features:3 in Center to Center Spacing
    Length:36 in.
    Cord Length (Feet):6 ft.
    Color:Black/Grey
    Dimensions:36 L in
    Plug Configuration:NEMA 5-15P
    Amps:15A
    Voltage (Volts):120
    Material:Aluminum
    Amperage Rating:15A
    Frequency Rating:60Htz
    Mounting Type:Snap Mount
    Receptacle Configuration:Single
    Voltage Rating:120VAC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # UL309BC
    • Color Black/Grey
    • Dimensions 36 L in
    • Voltage (Volts) 120
    • Application Commercial, Office, Residential
    • UNSPSC 39121031
    • Additional Features 3 in Center to Center Spacing
    • Amperage Rating 15A
    • Amps 15A
    • Cord Length (Feet) 6 ft.
    • Length 36 in.
    • Mounting Type Snap Mount
    • No. of Outlets 9 Outlet
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration Single
    • Material Aluminum
    • Voltage Rating 120VAC
    • Frequency Rating 60Htz
    • SKU Spec Sheet
      UL309BC Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Wiremold® Plug-In Outlet Center® Industrial Plug-In Outlet Center, Amps: 15 A, Black (Cord); Gray, Dimensions: 36 L in, Aluminum; Plastic (Receptacle), No. of Outlets: 9
    Nine outlets, lighted switch, 6' (1.8m) (UL309BC) cord. Length 36" (915mm). Receptacle center-to-center 3" (76mm).