Square D (Schneider Electric) 8501XMO40V02 Industrial Panel Mount 4NO AC Master Relay | Graybar Store
     
Square D (Schneider Electric) - Industrial Panel Mount 4NO AC Master Relay - 8501XMO40V02
+ / - Hover over image to Zoom
Other Views

    Industrial Panel Mount 4NO AC Master Relay

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8501XMO40V02
    SKU: 88244956
    $592.74
    Checking Pricing
         
    Contact Operation:4NO
    Voltage Rating:600
    Amperage Rating:20
    Coil Voltage:110/120 Vac 50/60 Hz
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8501XMO40V02
    • UNSPSC 39122331
    • Amperage Rating 20
    • Coil Voltage 110/120 Vac 50/60 Hz
    Product Overview:
    Industrial NEMA style 600V panel mount 20A AC master relay 4NO and coil voltage 120V.
    • Screw clamp connections
    • Convertible contact type
    • Open type enclosure