Rayovac WHKM2D-A Industrial Grade Light, Krypton Lamp, Magnet, 17 Lumen | Graybar Store
     
Rayovac - Industrial Grade Light, Krypton Lamp, Magnet, 17 Lumen - WHKM2D-A
+ / - Hover over image to Zoom
Other Views

    Industrial Grade Light, Krypton Lamp, Magnet, 17 Lumen

    Manufacturer: Rayovac
    Manufacturer #: WHKM2D-A
    SKU: 90074963
    $6.05
    Checking Pricing
         
    Lumen Output:17
    Power Source:(2) D Batteries
    Length:2.313 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Rayovac
    • Manufacturer # WHKM2D-A
    • UNSPSC 39111700
    • Lamp Type Krypton
    • Length 2.313 in.
    • Lumen Output 17
    • Materials Polypropylene
    • Power Source (2) D Batteries
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Industrial Grade flashlight uses a Krypton bulb with 17 lumens. This light has a ring hanger and magnet and requires (2) D alkaline batteries.
    Industrial Grade flashlight has a 12 hr run time and 58 m beam distance and 7 ft drop tested. There is a spare bulb holder and extra tough hanging ring included.