Ortronics (Legrand) OR-404IP22 Ortronics® Industrial IP67 Surface Box, Stainless Steel, 2-Port | Graybar Store
     
Ortronics (Legrand) - Ortronics®  Industrial IP67 Surface Box, Stainless Steel, 2-Port - OR-404IP22
+ / - Hover over image to Zoom
Other Views

    Ortronics® Industrial IP67 Surface Box, Stainless Steel, 2-Port

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-404IP22
    SKU: 25234127
    $19.25
    Checking Pricing
         
    Material:Stainless Steel
    Additional Features:Includes Gaskets, Seals And Sealing Plugs to Support IP67 Level Protection Through the Equipment Outlet
    Dimensions (Inches):5 W x 5 H
    Part Number:OR-404IP22
    No. of Ports:2
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-404IP22
    • Part Number OR-404IP22
    • Type Surface Boxes
    • No. of Ports 2
    • Additional Features Includes Gaskets, Seals And Sealing Plugs to Support IP67 Level Protection Through the Equipment Outlet
    • Dimensions (Inches) 5 W x 5 H
    • Material Finish Stainless Steel
    • Material Stainless Steel
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Ortronics® Industrial Grade Box, Stainless Steel, No. of Ports: 2, Dimension (Inches): 5 W x 5 H in