Hoffman (nVent) AHCI60R Industrial Corrosion Inhibitors, 12 ft. | Graybar Store
     
Hoffman (nVent) - Industrial Corrosion Inhibitors, 12 ft. - AHCI60R
+ / - Hover over image to Zoom
Other Views

    Industrial Corrosion Inhibitors, 12 ft.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: AHCI60R
    SKU: 88132349
    $109.38
    Checking Pricing
         
    Size:for 60 cu.ft./roll in
    Dimensions:1/4 in W x 12 ft L x 3/4 H ft
    Length:12 ft.
    Package Quantity:3 per Pack
    Width:4-Jan in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # AHCI60R
    • Dimensions 1/4 in W x 12 ft L x 3/4 H ft
    • Size for 60 cu.ft./roll in
    • Application Hoffman corrosion inhibitors protect, Interior components of electrical enclosures, boxes, consoles and wireways.
    • UNSPSC 39121321
    • Length 12 ft.
    • Package Quantity 3 per Pack
    • Width 4-Jan in.
    • SKU Spec Sheet
      AHCI60R Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Corrosion Inhibitor tape protects 60 cu ft of volme per roll. The length of the tape roll is 12 ft. Size 0.25 x .75 inch.
    Corrosion Inhibitor, Tape 12 Ft, Bulletin A80 (Accessories - Misc.), Size/Dims: for 60 cu.ft./roll, Material/Finish: