Brother PTE550W Industrial Compact Labeling System with Wireless Connectivity and Auto Cutter | Graybar Store
     
Brother - Industrial Compact Labeling System with Wireless Connectivity and Auto Cutter - PTE550W
+ / - Hover over image to Zoom
Other Views

    Industrial Compact Labeling System with Wireless Connectivity and Auto Cutter

    Manufacturer: Brother
    Manufacturer #: PTE550W
    SKU: 25647392
    $291.44
    Checking Pricing
         
    Tool Application:Industrial
    Use With:3.5 to 24 mm HGe or TZe Tape
    Power Source:AC Adapter (Included), Rechargeable Li-ion Battery Pack (Included), 6 AA Batteries (Not Included)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brother
    • Manufacturer # PTE550W
    • UNSPSC 39131505
    • Power Source AC Adapter (Included), Rechargeable Li-ion Battery Pack (Included), 6 AA Batteries (Not Included)
    • Tool Application Industrial
    • Use With 3.5 to 24 mm HGe or TZe Tape
    • ECCN 5A992
    • Country of Origin CN - China
    Product Overview:
    Easy-to-use wireless connectivity industrial compact labeling system, prints up to 7 lines on a label.
    Kit includes PT-E550W industrial compact labeler, (1) 12 mm x 8 mm Black on White Flexible ID Laminated TZe Tape, Li-ion Rechargeable Battery, Power Adapter, Custom Carrying Case, Adjustable Wrist Strap, User Manual, USB Cable CD.