Square D (Schneider Electric) XS618B1NAM12 Inductive Sensor | Graybar Store
Square D (Schneider Electric) - Inductive Sensor - XS618B1NAM12
+ / - Hover over image to Zoom
Other Views

    Inductive Sensor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XS618B1NAM12
    SKU: 22101498
    $77.61
    Checking Pricing
         
    Contact Operation:1NO
    Connections:M12
    Voltage Rating:48 V DC
    Temp. Rating:-25 to 70 °C
    Length:2.91 in. L
    Diameter:18 mm
    Material:Metal
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XS618B1NAM12
    • Connections M12
    • UNSPSC 39122230
    • Contact Operation 1NO
    • Length 2.91 in. L
    • Temp. Rating -25 to 70 °C
    Product Overview:
    Inductive Sensor, Connections: M12, Metal, Temp. Rating: -25 to 70 â°C, Voltage Rating: 48 V DC, Diameter: 18 mm