Square D (Schneider Electric) XS4P18AB110 Inductive Sensor | Graybar Store
Square D (Schneider Electric) - Inductive Sensor - XS4P18AB110
+ / - Hover over image to Zoom
Other Views

    Inductive Sensor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XS4P18AB110
    SKU: 22101441
    $347.57
    Checking Pricing
         
    Voltage Rating:48 V DC
    Temp. Rating:-25 to 70 °C
    Connections:Cable
    Length:1.61 in
    Contact Operation:1 NC
    Material:Plastic
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XS4P18AB110
    • Connections Cable
    • UNSPSC 39122230
    • Contact Operation 1 NC
    • Length 1.61 in
    • Temp. Rating -25 to 70 °C
    • Material Plastic
    • Voltage Rating 48 V DC
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    Inductive Sensor, Connections: Cable, Plastic, Temp. Rating: -25 to 70 â°C, Voltage Rating: 48 V DC