Jameson FG-6/3 Lay-Up Stick Set, 21 ft. | Graybar Store
Jameson - Lay-Up Stick Set, 21 ft. - FG-6/3
+ / - Hover over image to Zoom
Other Views

    Lay-Up Stick Set, 21 ft.

    Manufacturer: Jameson
    Manufacturer #: FG-6/3
    SKU: 96096787
    $172.13
    Checking Pricing
         
    Length:3 to 6 ft. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Jameson
    • Manufacturer # FG-6/3
    • Type Inductive Clamp Adapter Kit
    • Length 3 to 6 ft. L
    Product Overview:
    Inductive Clamp Adapter Kit, Length: 3 (Pole) ft; 6 (Pole) ft
    Set includes (3) 6 ft. sections, (1) 3 ft. section and wire raiser accessory.