Samsung Techwin SHB-4200 Indoor/Outdoor Housing for Fixed Camera | Graybar Store
     
Samsung Techwin - Indoor/Outdoor Housing for Fixed Camera - SHB-4200
+ / - Hover over image to Zoom
Other Views

    Indoor/Outdoor Housing for Fixed Camera

    Manufacturer: Samsung Techwin
    Manufacturer #: SHB-4200
    SKU: 25639719
    $84.80
    Checking Pricing
         
    Additional Features:Outdoor Use
    Dimensions:5.83 W x 16.57 D x 4.21 H in
    Mount Type:Wall Mount
    Camera Type:Box Camera
    Material:Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Samsung Techwin
    • Manufacturer # SHB-4200
    • Dimensions 5.83 W x 16.57 D x 4.21 H in
    • Additional Features Outdoor Use
    • Mount Type Wall Mount
    • Material Aluminum
    • Camera Type Box Camera
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Housing For Fixed Camera, Dimensions: 5.83 W x 16.57 D x 4.21 H in, Aluminum, Ivory, Mount Type: Wall Mount, Camera Type: Box Camera